Beli screwdriver impact di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Katrol Tandem (Katrol Ganda)
    Mulai

    Rp1.399.900

    Petzl Katrol Tandem (Katrol Ganda)
    Deskripsi:
    TANDEM® Double pulley for Tyrolean traverses on rope Double pulley designed for Tyrolean traverses on a rope, the TANDEM has aluminum sheaves mounted on self-lubricating bushings for efficiency. It accepts up to three carabiners to facilitate maneuvers. -Aluminum sheaves mounted on self-lubricating bushings for efficiency -Accepts up to three carabiners to facilitate use
  2. Petzl Katrol Fixe (Katrol Tetap)
    Mulai

    Rp589.900

    Petzl Katrol Fixe (Katrol Tetap)
    atribut:
    • Rope Compatibility (mm): 7 to 13
    • Sheave Diameter (mm): 21
    • Ball Bearings: No
    • Efficiency (%): 71
    • Max. Working Load (kN): 5
    • Certifications: CE EN 12278
    • Color: Yellow
  3. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  4. TOTAL Impact Screwdriver Bit
    Mulai

    Rp10.900

    TOTAL Impact Screwdriver Bit
    Deskripsi:
    Magnetic black surface bit with 'Shock Zone' in high visibility sleeve. Optimized 'Shock Zone' absorbs peak torque and prevents breaking.
  5. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  6. TEKIRO Screwdriver Slotted TPR (Obeng)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
  7. Vessel For Pneumatic and Electric Power Bit
    72%
    Mulai

    Rp60.900

    Vessel For Pneumatic and Electric Power Bit
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to b
  8. monotaro Impact Screwdriver
    Mulai

    Rp309.900

    monotaro Impact Screwdriver
    atribut:
    • Overall Length (mm): 175
    • Plug Angle (mm): 12.7
    • Blade Shape: +/-
    • Grip Diameter (Ø mm): 36
    • Package Weight (g): 786
    • Set Contents: Bits: (-) 6, 8, 10 / (+) 2, 3, 4 (total length all 36mm)
  9. Vessel Short Bit
    30%
    Mulai

    Rp54.900

    Vessel Short Bit
    Deskripsi:
    -Original special alloy steel is used.
  10. Airboss Air Impact Screwdriver
    Mulai

    Rp1.499.900

    Airboss Air Impact Screwdriver
    Deskripsi:
    AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.
    atribut:
    • Square Drive (inch): 1/4
    • Bolt capacity (mm): 4-5
    • Speed (rpm): 10000
    • Air Pipeline (inch): 1/4
    • Air Hose (mm): 6.4
    • Air Consumption (m³/minute): 0.2
    • Air Pressure (kg/cm²): 6.3
    • Grip Mechanism: Twin Dog
    • Torque (N m): 9-35
  11. ANEX Screwdriver Impact Set (Obeng)
    Mulai

    Rp389.900

    ANEX Screwdriver Impact Set (Obeng)
    Deskripsi:
    When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
  12. Vessel Precision Screwdriver Hex (Obeng Presisi)
    46%
    Mulai

    Rp34.900

    Vessel Precision Screwdriver Hex (Obeng Presisi)
    Deskripsi:
    -A hexagon head(hex)screwdriver.-Cushion grip slides freely, and can be easily moved to a preferred position.-Knurling allows fine rotation.
  13. SATA Screwdriver Impact (Obeng)
    Mulai

    Rp709.900

    SATA Screwdriver Impact (Obeng)
    atribut:
    • Origin: China
    • Outside Height (cm): 1.1
    • Outside Length (cm): 14.5
    • Outside Width (cm): 6
  14. ANEX Screwdriver Impact (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    ANEX Screwdriver Impact (Obeng)
    Deskripsi:
    -Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
  15. Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    54%
    Mulai

    Rp109.900

    Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    Deskripsi:
    -Industry's thinnest 18mm head makes it easier to use in a more convenient place in a narrow place.-The main body can store two bits, with a hanging hole.
Daftar Harga screwdriver impact Terbaru October 2026
Petzl Katrol Tandem (Katrol Ganda)Rp1.399.900
Petzl Katrol Fixe (Katrol Tetap)Rp589.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp229.900
TOTAL Impact Screwdriver BitRp10.900
Kenmaster Obeng ImpactRp10.900
TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Rp31.900
TEKIRO Screwdriver Slotted TPR (Obeng)Rp29.900
JETECH TOOL Screwdriver 6in1 (Obeng)Rp129.900
Lippro Impact Screwdriver SetRp209.900
Vessel For Pneumatic and Electric Power BitRp60.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait